Shop All Quick-Disconnect Tube Fittings
Colder
1/16" Barb x Insert Coupler
Mfr # PMCD220112
Zoro # G2952656
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series PMC12
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMCD220112
- Zoro # G2952656
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/16 in |
Overall Length | 1 15/32 in |
For Tube Inside Diameter | 1/16 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 15/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In (31500048012000)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - WHITE (209673)
- BASIKS Check Valve, CPVC, 2", EPDM, Threaded (TBC360-200EPT-CP)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- COLDER 1/4" Barb x Insert Coupler (PMC230412)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- Colder Tube Fittings