Shop All Sign Slider Inserts
Col-Met
Vinyl Sign Cards
Mfr # VSC H7-5
Zoro # G102682859
product price: $15.25
/pk 25, $0.61/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color White
- Height 0.2
- Width 5
- Outside Diameter 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # VSC H7-5
- Zoro # G102682859
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 0.2 |
Width | 5 |
Outside Diameter | 0.4 |
Length | 7 |
Details
Material | Vinyl |
Legend/Background Color | White |
Description
These vinyl sign cards are durable and printed with fade-resistant black and red ink.
each card is 7"W x 5"H and 0.010" thick.
Signs fit into sign holders G49603, G49604 and G49605.
25 cards per pack.
Select sign card type from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, S, White, PK20 (14110393)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 11-7)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Col-Met Sign Slider Inserts