Shop All Sign Slider Inserts
Col-Met
Vinyl Sign Cards
Mfr # VBC H7-5
Zoro # G602682861
product price: $17.95
/pk 25, $0.72/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color White
- Height 0.5
- Width 7
- Outside Diameter 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # VBC H7-5
- Zoro # G602682861
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 0.5 |
Width | 7 |
Outside Diameter | 0.4 |
Length | 5 |
Details
Material | Vinyl |
Legend/Background Color | White |
Description
These vinyl sign cards are durable and printed with fade-resistant black and red ink.
each card is 7"W x 5"H and 0.010" thick.
Signs fit into sign holders G49603, G49604 and G49605.
25 cards per pack.
Select sign card type from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS 5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges. (R9060)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4023-M (8))
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- Col-Met Signs