Shop All Sign Slider Inserts
Col-Met
Vinyl Sign Cards
Mfr # PC 5-4
Zoro # G402682870
product price: $14.29
/pk 25, $0.57/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color White
- Height 0.1
- Width 4
- Outside Diameter 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # PC 5-4
- Zoro # G402682870
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 0.1 |
Width | 4 |
Outside Diameter | 0.21 |
Length | 5 |
Details
Material | Vinyl |
Legend/Background Color | White |
Description
Make your own signs with these versatile plain white vinyl sign cards. Use with Sign Holder, Item No. B5545, for extra visibility.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-3/4"H (74/40 KA ORANGE)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- PELICAN Micro Case, Blue, 6.82 x 4.75 x 2.12 In (1020-026-100)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 7-5)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Col-Met Sign Slider Inserts