Shop All Sign Slider Inserts
Col-Met
Plant Information Sign Cards
Mfr # PLCD 7-5
Zoro # G302682871
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend/Background Color White
- Height 0.2
- Width 4.9
- Outside Diameter 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Col-Met
- MFR # PLCD 7-5
- Zoro # G302682871
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 0.2 |
Width | 4.9 |
Outside Diameter | 0.4 |
Length | 6.9 |
Details
Material | Vinyl |
Legend/Background Color | White |
Description
These plant information cards provide crucial information to your customers before they buy. These durable, fade resistant cards are printed with fade resistant black ink and measure 7"W x 5"H and 0.010" thick. Cards fit easily into galvanized steel sign holder, items number B5700. Pkg. of 25 cards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 11-7)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Col-Met Signs