Shop All Sign Holders
Col-Met
Holder, Sign, 5X7X19, Pk25
Mfr # B57
Zoro # G502682862
product price: $225.99
/pk 25, $9.04/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 10.9
- Color Silver
- Outside Diameter 36.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # B57
- Zoro # G502682862
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 10.9 |
Width | 12.4 |
Length | 23.9 |
Outside Diameter | 36.7 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable sign holder is an economical way to display marking signs. The sign holder is made of galvanized steel and crimped on four edges to keep signs in place. The 7" x 7" heavy-gauge base plate keeps the sign upright and stable, even when not weighted down. Overall height is 19". Holds 5"W x 7"H signs (Item # B2575). 25 sign holders and 25 waterproof and reusable cards are included in each case.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-812 (FS-8-812)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (2RBLK)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PGG-03-M)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- COL-MET Holder, Sign, Pk25 (B75)
- COL-MET Galvanized Sign Holder with 42" stake (5442)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- HY-KO Yard Sale Bag Sign W/Frame Sign 14" x 20", 6PK (A24203)
- Col-Met Signs