Shop All Sign Holders
Col-Met
Galvanized Sign Holder with 42" stake
Mfr # 5442
Zoro # G302682857
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 1.7
- Color Silver
- Outside Diameter 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # 5442
- Zoro # G302682857
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 1.7 |
Width | 5.1 |
Outside Diameter | 0.85 |
Length | 46 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable, multi-purpose galvanized sign holder is crimped on four edges to keep sign in place. Use alone as stakes or add the optional base adapter, item number 16BA (sold separately). 5"W x 4"H. 42"L stake.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-15871)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, M (US1019-002-M)
- COL-MET Holder, Sign, Pk25 (B75)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- MONTOUR LINE Post&Rope Stanchion SignFrame 14x22H Black WET FLOOR PLEASE BE CAREFUL (HDSF-1422-H-BK-PR-WETFLRDBL)
- Col-Met Sign Holders