Shop All Sign Holders
Col-Met
COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L
Mfr # 7518
Zoro # G802682869
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 5.1
- Color Silver
- Outside Diameter 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # 7518
- Zoro # G802682869
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 5.1 |
Width | 7.1 |
Outside Diameter | 0.63 |
Length | 22.4 |
Details
Material | Galvanized Steel |
Color | Silver |
Description
This durable, multi-purpose Galvanized Steel Sign Holder is crimped on four edges to keep your sign in place. Use alone as stakes or add the optional base adapter, Item No. 16BA (sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- COL-MET Galvanized Sign Holder with 42" stake (5442)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- COL-MET Holder, Sign, Pk25 (B75)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 30"L (11730)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- Col-Met Sign Holders