Shop All Sign Post Accessories
Col-Met
COLLIER METAL SPECIALTIES Galvanized Steel Base Adapter
Mfr # 16BA
Zoro # G002682867
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 10
- Width 9.75
- Outside Diameter 1.6
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Col-Met
- MFR # 16BA
- Zoro # G002682867
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 3.75 |
Length | 10 |
Width | 9.75 |
Outside Diameter | 1.6 |
Details
Material | Galvanized Steel |
Description
This base adapter allows Galvanized Steel Sign Holders, Item No.G49600 through G49608, to stand unsupported.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK10 (48RU19)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- QUARTET Sign Stand, 59 In (7922)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- Col-Met Sign Post Accessories