Shop All Currency Holders
Coinlok
Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50
Mfr # 585097
Zoro # G4526423
product price: $57.19
/pk 50, $1.14/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 14.5"
- Material Plastic
- Standards Vault Process Certification
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coinlok
- MFR # 585097
- Zoro # G4526423
- UPC # 813732013459
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 14.5" |
Depth | 25" |
Details
Item | Cash Bags |
Color | Clear |
Material | Plastic |
Standards | Vault Process Certification |
Thickness | 5 mil |
Weight | 7 lbs |
Closure | Press to Close Glue Closure |
Description
Used every day by major armored couriers and banks, CoinLOKTM provides the convenience of a single-use bag while matching the strength of many reusable bags. CoinLOKTM fits all major coin counters and sorters, improving efficiency and security of your coin processing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- COINLOK Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585100)
- FAME FABRICS Money Pouch, F31, Burgundy (83441)
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- Coinlok Currency Holders