Shop All Currency Holders
Coinlok
Coin Bag, 12.5 x 25, 5 mil Thick, Plastic, Clear, PK50
Mfr # 585100
Zoro # G4527464
product price: $59.89
/pk 50, $1.20/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12.5"
- Material Plastic
- Standards Vault Process Certification
- Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coinlok
- MFR # 585100
- Zoro # G4527464
- UPC # 813732012544
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 12.5" |
Depth | 25" |
Details
Item | Cash Bags |
Color | Clear |
Material | Plastic |
Standards | Vault Process Certification |
Thickness | 5 mil |
Weight | 7 lbs |
Closure | Press to Close Glue Closure |
Description
Used every day by major armored couriers and banks, CoinLOKTM provides the convenience of a single-use bag while matching the strength of many reusable bags. CoinLOKTM fits all major coin counters and sorters, improving efficiency and security of your coin processing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- AVERY Binder, Framed, D-Ring, 3", Black (68037)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- MMF INDUSTRIES Mmf Industries 30001 Flat Coin Wrappers; Pennies (30001)
- SPARCO Strap, Currency, $1000, Yellow Pk (SPRBS1000WK)
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- MOOLAH Self-Sealing Currency Bands, Assorted, Case of 12000 (729200001)
- CONTROLTEKUSA Controltek USA 510009 Pre-Saturated MICR Check Reader / Currency Counter Cleaning Card, 25PK (283510009)
- Coinlok Currency Holders