Shop All Currency Holders
Coin-Tainer
Flat Coin Wrapper, Nickel, PK1000
Mfr # 216020008
Zoro # G6431568
product price: $9.59
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Nickels
- Color Blue
- Capacity 40
- Standards Color-coded to meet ABA standards
- Wrapper Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coin-Tainer
- MFR # 216020008
- Zoro # G6431568
- UPC # 093775300055
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Nickels |
Color | Blue |
Capacity | 40 |
Standards | Color-coded to meet ABA standards |
Wrapper Type | Flat |
Total Dollar Value | 2 |
Paper Type | Kraft |
Description
Flat Coin Wrapper,Nickel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- ZORO SELECT Staple Remover, Lever, 5-1/2 In, Silver (4PMD6)
- ZORO SELECT 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- Coin-Tainer Currency Holders