Shop All Currency Holders
Coin-Tainer
Currency Strap, 500, Red, PK1000
Mfr # 216070F07
Zoro # G6431489
product price: $11.19
/pk 1000, $0.01/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color Red
- Standards Color-coded to meet ABA standards
- Weight 1 lbs
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coin-Tainer
- MFR # 216070F07
- Zoro # G6431489
- UPC # 093775405002
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | Red |
Standards | Color-coded to meet ABA standards |
Weight | 1 lbs |
Paper Color | White |
Total Dollar Value | 500 |
Wrapper Type | Self-Adhesive |
Paper Type | 50-lb Kraft |
Description
Currency Strap,500,Red,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- EXPO Bright Sticks, Medium Bullet Tip, Assorted Colors, PK5 (14075)
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- COIN-TAINER Automatic Coin Rolls, Quarters (2160651D16)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- READ RIGHT Smart Cleaning Card with Waffletechnology, PK10 (RR15059)
- Coin-Tainer Currency Holders