Shop All Currency Holders
Coin-Tainer
Currency Strap, 50, Orange, PK1000
Mfr # 216070B16
Zoro # G6431525
product price: $10.55
/pk 1000, $0.01/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color Orange
- Standards Color-coded to meet ABA standards
- Paper Color White
- Total Dollar Value 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coin-Tainer
- MFR # 216070B16
- Zoro # G6431525
- UPC # 093775400502
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | Orange |
Standards | Color-coded to meet ABA standards |
Paper Color | White |
Total Dollar Value | 50 |
Paper Type | 50-lb Kraft |
Wrapper Type | Self-Adhesive |
Description
Currency Strap,50,Orange,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP GRY T3 Rural Mailbox (ST200000)
- ZORO SELECT 1" D-Ring Binder, White (UNVWUNV20742PK)
- LEARNING RESOURCES Healthy Helpings™ MyPlate Game (2395)
- TRODAT Stamp, Self Inking Dater (5002)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- BARSKA Cash Box, Compartments 9, 2-1/4 in. H (CB11790)
- Coin-Tainer Currency Holders