Shop All Currency Holders
Coin-Tainer
Currency Strap, 1000, Yellow, PK1000
Mfr # 216070G12
Zoro # G6431470
product price: $10.55
/pk 1000, $0.01/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color Yellow
- Standards Color-coded to meet ABA standards
- Weight 1 lbs
- Paper Type 50-lb Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coin-Tainer
- MFR # 216070G12
- Zoro # G6431470
- UPC # 093775410006
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | Yellow |
Standards | Color-coded to meet ABA standards |
Weight | 1 lbs |
Paper Type | 50-lb Kraft |
Wrapper Type | Self-Adhesive |
Paper Color | White |
Total Dollar Value | 1000 |
Description
Currency Strap,1000,Yellow,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN 4 In A Row Game (170306)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- SCHOOL SMART PAPER BROWN KRAFT 9X12 100 SHEETS PK (BK69)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- COIN-TAINER Automatic Coin Rolls, Quarters (2160651D16)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- Coin-Tainer Currency Holders