Shop All Currency Holders
Coin-Tainer
Currency Strap, 100, Blue, PK1000
Mfr # 216070C08
Zoro # G6431516
product price: $11.15
/pk 1000, $0.01/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color Blue
- Standards Color-coded to meet ABA standards
- Weight 1 lbs
- Total Dollar Value 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coin-Tainer
- MFR # 216070C08
- Zoro # G6431516
- UPC # 093775401004
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | Blue |
Standards | Color-coded to meet ABA standards |
Weight | 1 lbs |
Total Dollar Value | 100 |
Wrapper Type | Self-Adhesive |
Paper Type | 50-lb Kraft |
Paper Color | White |
Description
Currency Strap,100,Blue,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33325)
- PRESSMAN Lets Go Fishin Game (005506)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- COIN-TAINER Currency Strap, 1000, Yellow, PK1000 (216070G12)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- COIN-TAINER Automatic Coin Rolls, Quarters (2160651D16)
- SQUARE Register, Touchscreen Display, Gray (A-SKU-0665)
- Coin-Tainer Currency Holders