Shop All Programmable Logic Controllers
Coiltronics
Light Module Blue -24 Vac/Vdc
Mfr # SL4-FL24-B
Zoro # G805986308
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliances CE Marked
- Product Height 2.25 in
- Voltage rating 24 Vac/Vdc
- Certifications CSA Certified
- Illumination Strobe LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coiltronics
- MFR # SL4-FL24-B
- Zoro # G805986308
- Country of Origin Austria
- Category Programmable Logic Controllers
Dimensions
Product Height | 2.25 in |
Product Length/Depth | 3 in |
Product Width | 2.5 in |
Details
Compliances | CE Marked |
Voltage rating | 24 Vac/Vdc |
Certifications | CSA Certified |
Illumination | Strobe LED |
Type | 40 mm |
Series | SL4 |
Color | Blue |
Environmental rating | IP66 |
Enclosure | UL type 4, 4X, 13 |
Frequency rating | 1.4 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- IFM Programming and Diagnostic Module, 24VDC (G1501S)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- Coiltronics Programmable Logic Controls (PLC)