Shop All Transformers
Coiltronics
Fixed Inductors Transformer, 60Hz, 3.6Mh, Ei25.4, 6Pins, Tht
Mfr # CTX01-18450-R
Zoro # G205915304
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coiltronics
- MFR # CTX01-18450-R
- Zoro # G205915304
- Country of Origin Philippines
- Category Transformers
Details
Item | Transformer |
Hz - Electrical | 60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- ACME ELECTRIC Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC (TF252797S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (T3045K0013B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113074)
- FUNCTIONAL DEVICES-RIB RIB Transformer, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker (TR100VA001)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- ACME ELECTRIC Toroidal Transformer, 3 kVA, NEMA 3R, 55°C, 120V AC, 240/480V AC (T181220)
- Coiltronics Transformers