Shop All Air Guns
Coilhose Pneumatics
Variable Control Pistol Grip Blow Gun
Mfr # CO 770-S
Zoro # G1134994
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Includes Safety Tip
- Air Inlet 1/4 in NPT Female
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 770-S
- Zoro # G1134994
- UPC # 029292922715
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Body Material | Nylon |
Includes | Safety Tip |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Variable Control Pistol Grip Blow Gun |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Variable Control Pistol Grip Blow Gun, Nozzle Safety, Body Material Nylon, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- JOHNSON LEVEL & TOOL LEVEL BOX DIGITAL 24IN (1760-2400)
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN W/12" EXT & HI FLOW TIP (AMATYP2512)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- COILHOSE PNEUMATICS TYPHOON PRO BLOW GUN W/48" EXTENSION (AMATYP2501-48)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- COILHOSE PNEUMATICS TYPHOON PRO W/36" EXT (AMTYP2501-36)
- S&G TOOL AID 4-1/2" LONG REACH ANGLED NOZ BLOW GUN (SG99500)
- Coilhose Pneumatics Air Guns & Accessories