Shop All Air Guns
Coilhose Pneumatics
Typhoon Pro Blow Gun W/48" Extension 1/4"
Mfr # CO TYP2501-48
Zoro # G1114913
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Application Cleaning
- Air Inlet 1/4 in NPT Female
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP2501-48
- Zoro # G1114913
- UPC # 029292103114
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Extension Size | 48 in |
Extension Length - Subhead | 48 in Nominal Extension Length |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 48 in |
Details
Body Material | Metal |
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Typhoon Pro Blow Gun W/48" Ext.,1/4" |
Air Consumption | 34 cfm |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Typhoon Pro Blow Gun W/48 In. Ext.,1/4 In., Nozzle Safety, Body Material Metal, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN & GARDEN TROWEL HAND POLY 10"" (GT0110G)
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- COILHOSE PNEUMATICS Air Tool Lubricant, Winter Grade, 128 oz. (ATL128W)
- COILHOSE PNEUMATICS Typhoon Siphon Tip (TSN16-PB)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun Display (602-DPB)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-700S 13473 Safety Blow Gun (166-700S)
- COILHOSE PNEUMATICS COILHOSE CANNON MULTI-JET 24" EXTENSION (AMA9000-24MJ)
- COILHOSE PNEUMATICS Safety Blow Gun w/24" Extension (624-S)
- PRIMEFIT Standard Safety Blow Gun (BG1001)
- Coilhose Pneumatics Air Guns