Shop All Air Guns
Coilhose Pneumatics
Typhoon Pro Blow Gun Clam Shell 1/4"
Mfr # CO TYP-2501CS
Zoro # G1114922
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Application Cleaning
- Air Inlet 1/4 in NPT Female
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP-2501CS
- Zoro # G1114922
- UPC # 029292934589
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Body Material | Metal |
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Typhoon Pro Blow Gun,Clam Shell,1/4" |
Air Consumption | 34 cfm |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Typhoon Pro Blow Gun,Clam Shell,1/4 In., Nozzle Safety, Body Material Metal, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 1.3lb copper hammer with an ash handle (TH210)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- MILWAUKEE TOOL 1-3/4 in. SDS-Max Rotary Hammer (5546-21)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-700S 13473 Safety Blow Gun (166-700S)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- COILHOSE PNEUMATICS Air Tool Lubricant 16oz. (ATL016)
- COILHOSE PNEUMATICS Safety Blow Gun w/24" Extension (624-S)
- TITAN 538006 RX-80 2F Gun with TR1 Tip (0538006)
- Coilhose Pneumatics Air Guns