Shop All Air Guns
Coilhose Pneumatics
Typhoon Blow Gun 72" Extension/Multi-Jet Tip 3/8"
Mfr # CO TYP3872
Zoro # G1118955
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP3872
- Zoro # G1118955
- UPC # 029292112482
- Country of Origin New Caledonia
- Category Air Guns
Details
Item | Typhoon BG 72" Ext./ Multi-Jet Tip,3/8" |
Description
Typhoon BG 72 In. Ext./ Multi-Jet Tip,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- COILHOSE PNEUMATICS Mechanical Tool Balancer, 4.5 - 8 . (BL08)
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- COILHOSE PNEUMATICS $TYPHON BLOW GUN W/MTL TIP 1/4 A680CS (AMATYP-2500CS)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- Coilhose Pneumatics Air Guns & Accessories