Shop All Air Guns
Coilhose Pneumatics
Typhoon Blow Gun 6" Extension/High Flow Tip 1/4"
Mfr # CO TYP2506
Zoro # G1114965
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Air Inlet 1/4 in NPT Female
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
- Air Consumption 34 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP2506
- Zoro # G1114965
- UPC # 029292929967
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Extension Size | 6 in |
Extension Length - Subhead | 6 in Nominal Extension Length |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Typhoon BG 6" Ext./ High Flow Tip,1/4" |
Air Consumption | 34 cfm |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Description
Typhoon BG 6 In. Ext./ High Flow Tip,1/4 In., Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- ECLIPSE Heravy Duty Riveter Kit (2735)
- MAKITA Oki-Mak Cb325 Brush Set (CB325)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- COILHOSE PNEUMATICS Safety Blow Gun W/8" Extension (CO 608-S)
- COILHOSE PNEUMATICS Blow Gun/N14-12A Nylon Coil 600-S (CO 600-N12A)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- COILHOSE PNEUMATICS BLOW GUN NEEDLE TIP ASSORT (AMASNT-KIT-DPB)
- BE PRESSURE SUPPLY 5000 Psi Spray Gun With Insulated Lance (85.205.026)
- Coilhose Pneumatics Air Guns & Accessories