Shop All Air Guns
Coilhose Pneumatics
Typhoon Blow Gun 24" Extension/Multi-Jet Tip 3/8"
Mfr # CO TYP3824
Zoro # G1118885
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TYP3824
- Zoro # G1118885
- UPC # 029292112468
- Country of Origin New Caledonia
- Category Air Guns
Details
Item | Typhoon BG 24" Ext./ Multi-Jet Tip,3/8" |
Description
Typhoon BG 24 In. Ext./ Multi-Jet Tip,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6010Z)
- OSG Spiral Point Tap, Plug 3 Flutes (1232408)
- TEKTON 1/4 Inch Drive (F) x 3/8 Inch (M) Impact Adapter (SIA04101)
- COILHOSE PNEUMATICS Multi-Jet Nozzle Cannon Blow Gun w/ 24in Extension (9000-24MJ)
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- COILHOSE PNEUMATICS IN-LINE BLOWGUN w/RUBBER TIP (AMA641-DL)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN W/12" EXT & HI FLOW TIP (AMATYP2512)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- Coilhose Pneumatics Air Guns & Accessories