Shop All Air Guns
Coilhose Pneumatics
Safety Extension Blow Gun Tip 6"
Mfr # CO ST206
Zoro # G1119000
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Overall Length 6 in
- Standards OSHA Compliant
- Compatible with Product Type Blow Guns
- Nozzle Type Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO ST206
- Zoro # G1119000
- UPC # 029292138949
- Country of Origin United States
- Category Air Guns
Dimensions
Inlet Size | 1/8 in |
Overall Length | 6 in |
Details
Standards | OSHA Compliant |
Item | Safety Extension Blow Gun Tip,6" |
Compatible with Product Type | Blow Guns |
Nozzle Type | Safety |
Compatible with Series | 600, 700, 770, CEG |
Description
Safety Extension Blow Gun Tip,6 In., Overall Length 6 in, Inlet Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- HOUGEN 2-1/8 in. X 3 in. 12,000-Series Annular Cutter (3-12268)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- COILHOSE PNEUMATICS Mechanical Tool Balancer, 4.5 - 8 . (BL08)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- Coilhose Pneumatics Air Guns