Shop All Air Guns
Coilhose Pneumatics
Safety Extension Blow Gun Tip 36"
Mfr # CO ST236
Zoro # G1118949
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Overall Length 36 in
- Standards OSHA Compliant
- Nozzle Type Safety
- Compatible with Product Type Blow Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO ST236
- Zoro # G1118949
- UPC # 029292139502
- Country of Origin United States
- Category Air Guns
Dimensions
Inlet Size | 1/8 in |
Overall Length | 36 in |
Details
Standards | OSHA Compliant |
Item | Safety Extension Blow Gun Tip,36" |
Nozzle Type | Safety |
Compatible with Product Type | Blow Guns |
Compatible with Series | 600, 700, 770, CEG |
Description
Safety Extension Blow Gun Tip,36 In., Overall Length 36 in, Inlet Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Master Vernier Slide Caliper Case Only (723ZZ-6/722ZZ-6)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun (CO 700-S)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-CH16 Dual Extension (166-CH16)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- COILHOSE PNEUMATICS Typhoon Blow Gun Adapter (HFN-ADP)
- COIL HOSE 14 TYPHOON BLOW GUN (COITYP-2500CS)
- Coilhose Pneumatics Air Guns