Shop All Air Guns
Coilhose Pneumatics
Safety Blow Gun W/8" Extension
Mfr # CO 608-S
Zoro # G1134294
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Application Cleaning
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 608-S
- Zoro # G1134294
- UPC # 029292131933
- Country of Origin United States
- Category Air Guns
Dimensions
Extension Size | 8 in |
Extension Length - Subhead | 6 in Nominal Extension Length |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Safety Blow Gun W/8" Extension |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 150 psi |
Description
Safety Blow Gun W/8 In. Extension, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- ECLIPSE Magnifier Sheet 7 X 10 Individually Wrapped and Sealed (900-239)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- COILHOSE PNEUMATICS Needle Blow Gun Tip Assortment Display (CO SNT-KIT-DPB)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN W/12" EXT & HI FLOW TIP (AMATYP2512)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- COILHOSE PNEUMATICS Coilhose Cannon Extreme Blow Gun 48in (9000-48S)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- Coilhose Pneumatics Air Guns & Accessories