Shop All Air Guns
Coilhose Pneumatics
Safety Blow Gun W/10" Extension
Mfr # CO 610-S
Zoro # G1134172
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Application Cleaning
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 610-S
- Zoro # G1134172
- UPC # 029292132008
- Country of Origin United States
- Category Air Guns
Dimensions
Extension Size | 10 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Extension Length - Subhead | 12 in Nominal Extension Length |
Details
Body Material | Die Cast Zinc |
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Safety Blow Gun W/10" Extension |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Safety Blow Gun W/10 In. Extension, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- OTC Chain for Otc7401 Chain Wrench, 209200 (OTC209200)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- COILHOSE PNEUMATICS BLOW GUN KIT DELUXE(A3706) (AMABG-KITC)
- COILHOSE PNEUMATICS Typhoon Pro Blow Gun Clam Shell 1/4" (CO TYP-2501CS)
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- COILHOSE PNEUMATICS 600-S Blow Gun & N14-25A Nylon Coil (600-N25A)
- COILHOSE PNEUMATICS Tip (Male) For Typhon 680 (HFN-00M-DL)
- COILHOSE PNEUMATICS Air Tool Lubricant 16oz. (ATL016)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- Coilhose Pneumatics Air Guns