Shop All Air Guns
Coilhose Pneumatics
Rubber Tip Blow Gun
Mfr # CO 601
Zoro # G1134139
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Application Cleaning
- Includes Rubber Tip
- Air Inlet 1/4 in NPT Female
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 601
- Zoro # G1134139
- UPC # 029292131582
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Application | Cleaning |
Includes | Rubber Tip |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA 1910.95(A) |
Item | Rubber Tip Blow Gun |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | Female |
Description
Rubber Tip Blow Gun, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- TEKTON 3/8" Drive Quick-Release Ratchet, 5.1 in. L (SRH11104)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- GEDORE Open Ended Wrench, 17mm (894 17)
- COILHOSE PNEUMATICS BLOW GUN NEEDLE TIP ASSORT (AMASNT-KIT-DPB)
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- COILHOSE PNEUMATICS EXTENSION.18" FOR TYPHOON BLOW GUN (AMAEXT18CN-DPB)
- COILHOSE PNEUMATICS Needle Blow Gun Tip Assortment Display (CO SNT-KIT-DPB)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-CH16 Dual Extension (166-CH16)
- COIL HOSE 14 TYPHOON BLOW GUN (COITYP-2500CS)
- Coilhose Pneumatics Air Guns