Shop All Filter, Regulator, Lubricator
Coilhose Pneumatics
Regulator W/Gauge 1/2"
Mfr # CO 8804G
Zoro # G1112490
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge
- Overall Height 7 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 8804G
- Zoro # G1112490
- UPC # 029292152983
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 4 in |
Details
Item | Regulator W/Gauge,1/2" |
Includes | Gauge |
Description
Regulator W/Gauge,1/2 In., Overall Width 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", NPT (STC3035)
- SKF SKF-51120, Single Row Ball Brgs, 51120 (51120)
- COILHOSE PNEUMATICS 1/4" In-Line Preset Regulator 90 PSI (4214-90PS)
- COILHOSE PNEUMATICS Coalescing Filter W/Automatic Drain Metal Bowl 1/4" (CO 8922MD)
- COILHOSE PNEUMATICS Regulator W/Gauge 0-200PSI 3/4" (CO 8806GH)
- COILHOSE PNEUMATICS Internal Automatic Drain (8851AD)
- COILHOSE PNEUMATICS F/R Duo W/Gauge 1/2" (CO 27FC4-G)
- COILHOSE PNEUMATICS Heavy Duty Lubricator (166-8843)
- PAASCHE Paasche D500SR 1 by 8 HP Oilless Piston Compressor with Regulator & Auto Shutoff (D500SR)
- Coilhose Pneumatics Filter, Regulator, Lubricator