Shop All Filter, Regulator, Lubricator
Coilhose Pneumatics
Regulator W/Gauge 0-200PSI 3/4"
Mfr # CO 8806GH
Zoro # G1116751
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge
- Overall Height 8 1/2 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 8806GH
- Zoro # G1116751
- UPC # 029292884808
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 8 1/2 in |
Overall Width | 5 in |
Details
Item | Regulator W/Gauge,0-200PSI,3/4" |
Includes | Gauge |
Description
Regulator W/Gauge,0-200PSI,3/4 In., Overall Width 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor Press Ram, 96230 (96230)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- 3M Trigger Valve Stem 06626, 1/pk (06626)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/4, D=35, Thermoplastic (K0447.35034)
- COILHOSE PNEUMATICS Internal Automatic Drain (8851AD)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- COILHOSE PNEUMATICS Heavy Duty Lubricator (166-8843)
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- COILHOSE PNEUMATICS Coalescing Element 26 Series (26C-14A)
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- Coilhose Pneumatics Compressed Air Treatment