Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Reducer Bushing 3/8" MPT x 1/4" FPT
Mfr # CO B20604
Zoro # G1134215
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Inlet (In.) 3/8 in
- Provides Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes
- Type Reducer Bushing
- Inlet (In.) 3/8 in (M)NPT
- NPT Outlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO B20604
- Zoro # G1134215
- UPC # 029292193320
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Reducer Bushing,3/8" MPT x 1/4" FPT |
NPT Inlet (In.) | 3/8 in |
Provides | Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes |
Type | Reducer Bushing |
Inlet (In.) | 3/8 in (M)NPT |
NPT Outlet | 1/4 in |
Material | Brass |
Connection | Male and Female |
Description
Reducer Bushing,3/8 In. MPT x 1/4 In. FPT, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- GATES Truflex V-Belts, 3L370 (3L370)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-5B)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories