Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Reducer Bushing 1/2" MPT x 3/8" FPT
Mfr # CO B20806
Zoro # G1133883
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Inlet (In.) 1/2 in
- Material Brass
- NPT Outlet 3/8 in
- Provides Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes
- Type Reducer Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO B20806
- Zoro # G1133883
- UPC # 029292193467
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Reducer Bushing,1/2" MPT x 3/8" FPT |
NPT Inlet (In.) | 1/2 in |
Material | Brass |
NPT Outlet | 3/8 in |
Provides | Male Pipe x Female Pipe Thread Connection for Reduction in Connection Sizes |
Type | Reducer Bushing |
Inlet (In.) | 1/2 in (M)NPT |
Connection | Male and Female |
Accessory Type | Reducer Bushing,1/2" MPT x 3/8" FPT |
Description
Reducer Bushing,1/2 In. MPT x 3/8 In. FPT, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D209)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories