Shop All Air Guns
Coilhose Pneumatics
Ready Blast Blow Gun Kit - Display
Mfr # CO RB-KIT
Zoro # G1134023
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome Plated Die Cast Zinc
- Includes Rubber Tip
- Air Inlet 1/4 in NPT Female
- Color Silver
- Nozzle Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO RB-KIT
- Zoro # G1134023
- UPC # 029292112871
- Country of Origin United States
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Body Material | Chrome Plated Die Cast Zinc |
Includes | Rubber Tip |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Ready Blast Blow Gun Kit - Display |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Ready Blast Blow Gun Kit - Display, Nozzle Safety, Body Material Chrome Plated Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-06)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- COILHOSE PNEUMATICS IN-LINE BLOWGUN w/RUBBER TIP (AMA641-DL)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-CH16 Dual Extension (166-CH16)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- GUARDAIR Pistol Grip Air Gun (U74AA)
- Coilhose Pneumatics Air Guns