Shop All Air Guns
Coilhose Pneumatics
Premium Safety Blow Gun
Mfr # CO 600P-S
Zoro # G1133910
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Air Inlet 1/4 in NPT Female
- Color Black
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 600P-S
- Zoro # G1133910
- UPC # 029292223331
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Nozzle Length | 1/8 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Air Inlet | 1/4 in NPT Female |
Color | Black |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Premium Safety Blow Gun |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Premium Safety Blow Gun, Nozzle Length 1/8 in, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- OX TOOLS Pro 7" Gauging Trowel - OX Grip (OX-P011407)
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.072" x 1 3/4" (CO SNT-3)
- COILHOSE PNEUMATICS Blow Gun/N14-12A Nylon Coil 600-S (CO 600-N12A)
- COILHOSE PNEUMATICS Typhoon Pro Blow Gun Clam Shell 1/4" (CO TYP-2501CS)
- COILHOSE PNEUMATICS Mechanical Tool Balancer, 4.5 - 8 . (BL08)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- GUARDAIR Thumb Lever Air Gun, 48" Extension (900LJ048AA)
- Coilhose Pneumatics Air Guns