Shop All Air Guns
Coilhose Pneumatics
Needle Blow Gun Tip Assortment Display
Mfr # CO SNT-KIT-DPB
Zoro # G1128380
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA Compliant
- Compatible with Series 600, 700, 770, CEG
- Compatible with Product Type Blow Guns
- Nozzle Type Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO SNT-KIT-DPB
- Zoro # G1128380
- UPC # 029292223652
- Country of Origin United States
- Category Air Guns
Details
Standards | OSHA Compliant |
Item | Needle Blow Gun Tip Assortment,Display |
Compatible with Series | 600, 700, 770, CEG |
Compatible with Product Type | Blow Guns |
Nozzle Type | Needle |
Description
Needle Blow Gun Tip Assortment,Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- HUSQVARNA Drive Pin (505531901)
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- COILHOSE PNEUMATICS Safety Blow Gun (CO 600-S)
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.134" x 2 3/4" (CO SNT-5)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- INNOVATIVE PRODUCTS OF AMERICA AIR COMB FILTR & RADIATOR CLNR 36" (IPA8052)
- Coilhose Pneumatics Air Guns