Shop All Air Guns
Coilhose Pneumatics
Needle Blow Gun Tip 0.134" x 2 3/4"
Mfr # CO SNT-5
Zoro # G1128511
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Standards OSHA Compliant
- Compatible with Series 600, 700, 770, CEG
- Nozzle Type Needle
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO SNT-5
- Zoro # G1128511
- UPC # 029292917445
- Country of Origin United States
- Category Air Guns
Dimensions
Overall Length | 2 3/4 in |
Diameter | 1/8 in |
Details
Standards | OSHA Compliant |
Item | Needle Blow Gun Tip,0.134" x 2 3/4" |
Compatible with Series | 600, 700, 770, CEG |
Nozzle Type | Needle |
Compatible with Product Type | Blow Guns |
Description
Needle Blow Gun Tip,0.134 In. x 2 3/4 In., Overall Length 2 3/4 in, Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- DRILL AMERICA .3820 HSS Straight Shank Chucking Reamer (DWRR.3820)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADAPTOR (HFNADP) (AMAHFN-ADP)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 8" (CO ST208)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- COILHOSE PNEUMATICS Typhoon Blow Gun TYP-2500CS and Typhoon Caddy TH-KIT Bundled (TYP-PACK)
- DOW ASSEMBLY GUN HOSE 15FT (12031375)
- Coilhose Pneumatics Air Guns & Accessories