Shop All Tool Balancer
Coilhose Pneumatics
Mechanical Tool Balancer 2 To 4.5 lbs.
Mfr # CO BL05
Zoro # G1128055
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO BL05
- Zoro # G1128055
- UPC # 029292290821
- Country of Origin Italy
- Category Tool Balancer
Details
Item | Mechanical Tool Balancer,2 To 4.5 lbs. |
Description
Mechanical Tool Balancer,2 To 4.5 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- STORM Caliper Jaw Kit for Drum/Rotor (3K300-00)
- COILHOSE PNEUMATICS Tool Balancer, 13-1/2 lb. (BL10)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 1 To 3.5 lbs. (CO BL02)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 18 To 25 lbs. (CO BL25)
- NITTO KOHKI TW-1R Tigon Retractor (TW-1R)
- PACKERS KROMER Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon (7228-5)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- Coilhose Pneumatics Tool Balancer