Shop All Tool Balancer
Coilhose Pneumatics
Mechanical Hose Balancer 4.5 To 8 lbs.
Mfr # CO BH08
Zoro # G1128119
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO BH08
- Zoro # G1128119
- UPC # 029292290685
- Country of Origin Korea, Republic of
- Category Tool Balancer
Details
Item | Mechanical Hose Balancer,4.5 To 8 lbs. |
Description
Mechanical Hose Balancer,4.5 To 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Punch, JN1601 (A-83951)
- BONDHUS. STUBBY L HEX KEY SET (BND20599)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- URREA 3/8" drive, hexagonal bit impact socket 1/2" (7290-1/2)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 1 To 3.5 lbs. (CO BL02)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 18 To 25 lbs. (CO BL25)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9302)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- HAKKO/CHP Spring Balancer, AT-SB12 (AT-SB12)
- Coilhose Pneumatics Tool Balancer