Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Lincoln Coupler FPT 1/4"
Mfr # CO 170
Zoro # G1114414
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Female
- Material Brass
- NPT Inlet (In.) 1/4 in
- Temp. Range -40 Degrees to 250 Degrees F
- Max. Working Pressure (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 170
- Zoro # G1114414
- UPC # 029292118866
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Lincoln Coupler,FPT,1/4" |
Connection | Female |
Material | Brass |
NPT Inlet (In.) | 1/4 in |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Working Pressure (PSI) | 300 psi |
Type | Lincoln |
Max. Temp. (F) | 250 Degrees F |
Inlet (In.) | 1/4 in (F)NPT |
Max. Pressure (PSI) | 300 psi |
Accessory Type | Lincoln Coupler,FPT,1/4" |
Description
Lincoln Coupler,FPT,1/4 In., Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- DAYTON 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (2L389)
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/2" (CO 123)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- COILHOSE PNEUMATICS Exhaust Coupler Display 12CT 5-in-1 (CO 150USE-D12)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- Coilhose Pneumatics Pneumatic System Components