Shop All Tire Inflation Kits
Coilhose Pneumatics
Inflator Gauge Hose w/Straight Chuck 12"
Mfr # TGH1214A
Zoro # G7021186
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes with straight chuck
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # TGH1214A
- Zoro # G7021186
- UPC # 29292320672
- Country of Origin United States
- Category Tire Inflation Kits
Details
Includes | with straight chuck |
Material | Nitrile |
Item | Inflator guage hose |
Description
Inflator Gauge Hose w/Straight Chuck 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29540)
- VELVAC Battery Lug 6 Ga 1/4 Stud (056033)
- FASTWAY Fastway 80-01-2160 ZIP Breakaway Universal Cable - 6' (80-01-2160)
- WIX FILTERS Fuel Filter #Wix 33299 (33299)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- KEN-TOOL AIR BLAST BEAD SETTER (KT31440)
- BELL SPORTS BCYCL FLR PUMP ZPHILIPSYR 350 (7152766)
- PLEASE AND EDELMAN TOMKINS Dual Foot Service Tire Gauge (17-545)
- Coilhose Pneumatics Tire Inflation Kits