Shop All Tire Inflation Kits
Coilhose Pneumatics
Inflator Gauge Hose w/Dual Foot Chuck 12"
Mfr # TGH1216A
Zoro # G7006888
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes with dual foot chuck
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # TGH1216A
- Zoro # G7006888
- UPC # 29292320740
- Country of Origin United States
- Category Tire Inflation Kits
Details
Includes | with dual foot chuck |
Material | Nitrile |
Item | Inflator guage hose |
Description
Inflator Gauge Hose w/Dual Foot Chuck 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51746 Replacement/Interchange Spin-On Filter (MF0411119)
- OTC Differential Preload Wrench for Chrysler (6602)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- FOUR SEASONS Fitting Heater Valve, 74827 (74827)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- ASTRO PNEUMATIC Chuck And Hose Digital Tire Inflator (3018HCB)
- MILTON INDUSTRIES Dual Head Chuck Service Gauge (S-976)
- WESTWARD Clip-on Ball Foot Air Chuck, 0 to 150 psi (2HKY3)
- HALTEC Lock-On Air Chuck, Steel (CH-340)
- Coilhose Pneumatics Tire Inflation Kits