Shop All Tire Inflation Kits
Coilhose Pneumatics
Inflator Gauge Hose w/Clip-On Ball Foot Chuck 12"
Mfr # TGH1209A
Zoro # G7002170
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes with clip-on ball foot chuck
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # TGH1209A
- Zoro # G7002170
- UPC # 29292320535
- Country of Origin United States
- Category Tire Inflation Kits
Details
Includes | with clip-on ball foot chuck |
Material | Nitrile |
Item | Inflator guage hose |
Description
Inflator Gauge Hose w/Clip-On Ball Foot Chuck 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Aluminum Wind Deflector - Full Top (3026462)
- SM ARNOLD Brush Trk W/67In Hdl 10In (25-688)
- POLYFORM Fender Cover For HTM-3; G-6; Black (96-814-497)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Marine Adhesive (170011)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- SG TOOL AID Truck Tire Inflator with Dial Gauge (65130)
- PROSOURCE 12V 250Psi Air Compressor (TPG-ACR250PSI3L)
- SUN JOE 500-Watt Air Blasting Water Dryer | 10-Ft AC Cord, Storage Bag, 9 Nozzle Attachments, Air Inflation (ATJ-ABD1)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- Coilhose Pneumatics Tire Inflation Kits