Shop All Tire Inflation Kits
Coilhose Pneumatics
Inflator Gauge Bleeder Lock-On Chuck 10-120PSI 36"
Mfr # CO TGC139
Zoro # G1127723
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Bleeder, Lock-On Chuck
- Max. PSI 120
- Hose Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC139
- Zoro # G1127723
- UPC # 029292320184
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 36" |
Details
Includes | Inflator Gauge, Hose, Bleeder, Lock-On Chuck |
Max. PSI | 120 |
Item | I Gage Bldr Lock-On Chuck 10-120PSI 36" |
Description
I Gage Bldr Lock-On Chuck 10-120PSI 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Inflator 20V (Tool Only) (CMCE520B)
- A & I PRODUCTS CabCAM Video System, Wireless (Includes 7" Monitor and 2 Cameras) 12" x8" x6" (A-WL56M2C)
- SKF NBR, single lip, Wave oil seal (7572)
- MALCO Malco FST2 Fin Straightening Tool (FST2)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- K-TOOL INTERNATIONAL Harmonic Balancer Puller (KTI-70344)
- PLEWS Gauge Tire-Truck 20-120 PSI (TRF17-519)
- KEN-TOOL TIRE CAGE (KT36006)
- MILTON DualHead Straight FootChuck Service Gage (S-982)
- Coilhose Pneumatics Tire Inflation Kits