Shop All Tire Inflation Kits
Coilhose Pneumatics
Inflator Gauge Bleeder Clip-On Chuck 10-120PSI 36"
Mfr # CO TGC138
Zoro # G1127629
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Bleeder, Clip-On Chuck
- Max. PSI 120
- Hose Length 36"
- Accessory Type I Gage Bldr Clip-On Chuck 10-120PSI 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC138
- Zoro # G1127629
- UPC # 029292320115
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 36" |
Details
Includes | Inflator Gauge, Hose, Bleeder, Clip-On Chuck |
Max. PSI | 120 |
Item | I Gage Bldr Clip-On Chuck 10-120PSI 36" |
Accessory Type | I Gage Bldr Clip-On Chuck 10-120PSI 36" |
Description
I Gage Bldr Clip-On Chuck 10-120PSI 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Puller f/Impeller 821BT (09-47163-01)
- TAYLOR MADE Fender-8"X26" Black Boatguard, #643117 (643117)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 200 lb. (PH922-A)
- LUK DMF160 Clutch Flywheel (DMF160)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- MILTON Straight Foot Air Chuck (S-929W)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- RUGGED RIDGE TIRE DEFLATOR/ INFLATOR (15104.55)
- Coilhose Pneumatics Tire Inflation Kits