Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Coupler ID Hose 3/8"
Mfr # CO 586
Zoro # G1117731
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 in Hose Barb
- Max. Working Pressure (PSI) 300 psi
- Temp. Range 40 Degrees to 250 Degrees F
- Connection Hose Barb
- Max. Pressure (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 586
- Zoro # G1117731
- UPC # 029292122733
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Inlet Dia. (In.) | 3/8 in |
Details
Item | Industrial Coupler,ID Hose,3/8" |
Inlet (In.) | 3/8 in Hose Barb |
Max. Working Pressure (PSI) | 300 psi |
Temp. Range | 40 Degrees to 250 Degrees F |
Connection | Hose Barb |
Max. Pressure (PSI) | 300 psi |
Port (In.) | 3/8 in |
Material | Steel |
Max. Temp. (F) | 250 Degrees F |
Type | Industrial Coupler |
Provides | Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection; Buna N Seals |
Accessory Type | Industrial Coupler,ID Hose,3/8" |
Description
Industrial Coupler,ID Hose,3/8 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5601-12-10S)
- GAST Repair Kit 2565 Lub/Vac Sp K296 (K296)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories