Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Coupler ID Hose 1/4"
Mfr # CO 153
Zoro # G1113890
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 250 Degrees F
- Material Brass
- Max. Working Pressure (PSI) 300 psi
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 153
- Zoro # G1113890
- UPC # 029292115803
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Coupler,ID Hose,1/4" |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 250 Degrees F |
Material | Brass |
Max. Working Pressure (PSI) | 300 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | Industrial |
Accessory Type | Industrial Coupler,ID Hose,1/4" |
Description
Industrial Coupler,ID Hose,1/4 In., Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 15 x 21 x 3 mm., Nitrile Rubber (152103VC)
- FESTO Flat Cylinder DZF-12-125-A-P-A (DZF-12-125-A-P-A)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories