Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Coupler FPT 3/8"
Mfr # CO 580
Zoro # G1117914
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 250 Degrees F
- Max. Working Pressure (PSI) 300 psi
- Connection Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 580
- Zoro # G1117914
- UPC # 029292122382
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Coupler,FPT,3/8" |
Type | Industrial |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 250 Degrees F |
Max. Working Pressure (PSI) | 300 psi |
Connection | Female |
Temp. Range | -40 Degrees to 250 Degrees F |
NPT Inlet (In.) | 3/8 in |
Inlet (In.) | 3/8 in (F)NPT |
Material | Steel |
Accessory Type | Industrial Coupler,FPT,3/8" |
Description
Industrial Coupler,FPT,3/8 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Penetrating Lubricant, 13 oz (92316)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- DAYTON DC Gearmotor, 77.0 in-lb Max. Torque, 94 RPM Nameplate RPM, 90V DC Voltage (4Z381)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS Auto Industrial Coupler MPT 1/4" (CO 152A)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories