Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Connector FPT 1/4"
Mfr # CO 1502
Zoro # G1113784
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Port (In.) 1/4 in
- Provides Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
- Type Industrial Connector
- Inlet (In.) 1/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1502
- Zoro # G1113784
- UPC # 029292116503
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Connector,FPT,1/4" |
Material | Steel |
Port (In.) | 1/4 in |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Type | Industrial Connector |
Inlet (In.) | 1/4 in (F)NPT |
Connection | Female |
NPT Inlet (In.) | 1/4 in |
Accessory Type | Industrial Connector,FPT,1/4" |
Description
Industrial Connector,FPT,1/4 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore (UCFL205-25MM)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- CARLISLE 480H150 Synchro-Cog Timing Belt (480H150)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- SMC Spacer With Bracket (Y200T-1-D)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories