Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Connector 3/8" MPT 1/2"
Mfr # CO 1203
Zoro # G1111754
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- NPT Inlet (In.) 3/8 in
- Connection Male
- Type Industrial Connector
- Port (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1203
- Zoro # G1111754
- UPC # 029292113397
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Connector,3/8" MPT,1/2" |
Material | Steel |
NPT Inlet (In.) | 3/8 in |
Connection | Male |
Type | Industrial Connector |
Port (In.) | 3/8 in |
Inlet (In.) | 3/8 in (M)NPT |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Accessory Type | Industrial Connector,3/8" MPT,1/2" |
Description
Industrial Connector,3/8 In. MPT,1/2 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (P150-507-9002)
- D&D 70" Outside Length, 5/8" Top Width, 1 Ribs (5VX700)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- NTN NTN 6207, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS Auto Industrial Coupler MPT 1/4" (CO 152A)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- Coilhose Pneumatics Pneumatic System Components